Overview
Mfr description
85937373 1-1/2 X 12-3/4 GL 1-1/2 MOLD LE
Specifications
- Head Diameter1-3/4 in
- Head Height5/16 in
- MaterialNickel-Chromium-Molybdenum Steel
- Overall Length12-3/4 in
- Pin Diameter1-1/2 in
- Product TypesDie & Mold Leader Pins
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data