Motion
85937423
1-1/2" ID x 1-3/8" OAL, Steel, Die & Mold Shoulder Bushing -
MI ITEM #11688664
MFR #85937423
List Price$53.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" ID x 1-3/8" OAL, Steel, Die & Mold Shoulder Bushing -
MI ITEM #11688664
MFR #85937423

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.90/each for your price

Overview

Mfr description
85937423 1-1/2 X 1-3/8 B 1-1/2 STEEL BUS
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Bushing Type
    Friction
  • Head Diameter
    2-3/16 in
  • Head Height
    3/16 in
  • Inside Diameter
    1-1/2 in
  • Lubrication Type
    Non-Self Lubricating
  • Material
    Steel
  • Overall Length
    1-3/8 in
  • Product Types
    Die & Mold Shoulder Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought