Motion
87550885
300 Lb, 5" Max Opening, 2-1/2" Open Throat Depth, 3-1/2" Closed Throat Depth, Cantilever Clamp Steel Jaw, Straight Handle, 12" OAL, 7-3/4" Max Width
MI ITEM #11688682
MFR #87550885
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
300 Lb, 5" Max Opening, 2-1/2" Open Throat Depth, 3-1/2" Closed Throat Depth, Cantilever Clamp Steel Jaw, Straight Handle, 12" OAL, 7-3/4" Max Width
MI ITEM #11688682
MFR #87550885

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87550885 5" 200LB CAP STR HNDLE SHARK CL

Specifications

  • Closed Throat Depth
    3-1/2 in
  • Handle Style
    Straight Handle
  • Jaw Material
    Steel
  • Load Capacity
    300 lbs
  • Maximum Opening Capacity
    5 in
  • Maximum Width
    7-3/4 in
  • Open Throat Depth
    2-1/2 in
  • Overall Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text