Motion
88620604
1 Piece Vise Work Stop - Steel, 1" Wide, 0.38" High
Mi Item #11688687
MFR #88620604
Price$34.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Piece Vise Work Stop - Steel, 1" Wide, 0.38" High
Mi Item #11688687
MFR #88620604

Mfr description
88620604 3/8"-3/4" SMALL TYPE WORKSTOP F
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.65/each

Specifications

Dimensions

  • Jaw Width
    3/8 - 3/4 in
  • Product Height
    0.3800 in
  • Width
    1 in

Details

  • Material
    Steel
  • Number Of Pieces
    1
  • Product Compatibility
    Machine Vises
  • Type
    Work Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)