Motion
37016086

Made in USA
37016086

1-1/4" Pipe, Bronze, Angle Pattern-Single Seat, Automatic Float Valve;80 psi, NPTF End Connections
MI ITEM #11688731
MFR #37016086
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37016086

1-1/4" Pipe, Bronze, Angle Pattern-Single Seat, Automatic Float Valve;80 psi, NPTF End Connections
MI ITEM #11688731
MFR #37016086

Mfr description
37016086 37016086 1-1/4"IPS SINGLE SEAT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pipe Size
    1-1/4

Details

  • End Connections
    NPTF
  • Material
    Bronze
  • Pressure Rating
    80
  • Style
    Angle Pattern-Single Seat
  • Type
    Automatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)