1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
37016102
2" Pipe, Cast Iron, Angle Pattern-Single Seat, Automatic Float Valve;50 psi, NPTF End Connections
MI ITEM #
11688733
MFR #
37016102
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Air Bleed and Exhaust Valves
Made in USA 37016102
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
37016102
2" Pipe, Cast Iron, Angle Pattern-Single Seat, Automatic Float Valve;50 psi, NPTF End Connections
MI ITEM #
11688733
MFR #
37016102
Mfr description
37016102 37016102 2"IPS SINGLE SEAT KECK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pipe Size
2
Details
End Connections
NPTF
Material
Cast Iron
Pressure Rating
50
Style
Angle Pattern-Single Seat
Type
Automatic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items