Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37016136

1" Pipe, Bronze, Angle Pattern-Double Seat, Automatic Float Valve;150 psi, NPTF End Connections
MI ITEM #11688736
MFR #37016136

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
37016136 37016136 1"IPS DOUBLE SEAT KECK

Specifications

  • Material
    Bronze
  • Type
    Automatic
  • Style
    Angle Pattern-Double Seat
  • Pressure Rating
    150
  • End Connections
    NPTF
  • Pipe Size
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text