Motion
37016151

Made in USA
37016151

1-1/2" Pipe, Bronze, Angle Pattern-Double Seat, Automatic Float Valve;100 psi, NPTF End Connections
Mi Item #11688738
MFR #37016151
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37016151

1-1/2" Pipe, Bronze, Angle Pattern-Double Seat, Automatic Float Valve;100 psi, NPTF End Connections
Mi Item #11688738
MFR #37016151

Mfr description
37016151 37016151 1-1/2"IPS DOUBLE SEAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pipe Size
    1-1/2

Details

  • End Connections
    NPTF
  • Material
    Bronze
  • Pressure Rating
    100
  • Style
    Angle Pattern-Double Seat
  • Type
    Automatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)