1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
37016185
3/4" Pipe, Bronze, Globe Pattern-Single Seat, Automatic Float Valve;130 psi, NPTF End Connections
MI ITEM #
11688741
MFR #
37016185
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Air Bleed and Exhaust Valves
Made in USA 37016185
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
37016185
3/4" Pipe, Bronze, Globe Pattern-Single Seat, Automatic Float Valve;130 psi, NPTF End Connections
MI ITEM #
11688741
MFR #
37016185
Mfr description
37016185 37016185 3/4"IPS SINGLE SEAT KE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pipe Size
3/4
Details
End Connections
NPTF
Material
Bronze
Pressure Rating
130
Style
Globe Pattern-Single Seat
Type
Automatic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items