1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
37016193
1" Pipe, Bronze, Globe Pattern-Single Seat, Automatic Float Valve;100 psi, NPTF End Connections
Mi Item #
11688742
MFR #
37016193
Price
$2,360.13
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Air Bleed and Exhaust Valves
Made in USA 37016193
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
37016193
1" Pipe, Bronze, Globe Pattern-Single Seat, Automatic Float Valve;100 psi, NPTF End Connections
Mi Item #
11688742
MFR #
37016193
Mfr description
37016193 37016193 1"IPS SINGLE SEAT KECK
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2,360
.13
/each
Add to Cart
Specifications
Dimensions
Pipe Size
1
Details
End Connections
NPTF
Material
Bronze
Pressure Rating
100
Style
Globe Pattern-Single Seat
Type
Automatic
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items