1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Air Bleed and Exhaust Valves
Made in USA 37016227
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
37016227
2" Pipe, Cast Iron, Globe Pattern-Single Seat, Automatic Float Valve;50 psi, NPTF End Connections
MI ITEM #
11688745
MFR #
37016227
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
37016227 37016227 2"IPS SINGLE SEAT KECK
Specifications
Material
Cast Iron
Type
Automatic
Style
Globe Pattern-Single Seat
Pressure Rating
50
End Connections
NPTF
Pipe Size
2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data