Motion
37016243

Made in USA
37016243

3/4" Pipe, Bronze, Globe Pattern-Double Seat, Automatic Float Valve;150 psi, NPTF End Connections
Mi Item #11688747
MFR #37016243
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37016243

3/4" Pipe, Bronze, Globe Pattern-Double Seat, Automatic Float Valve;150 psi, NPTF End Connections
Mi Item #11688747
MFR #37016243

Mfr description
37016243 37016243 3/4"IPS DOUBLE SEAT KE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pipe Size
    3/4

Details

  • End Connections
    NPTF
  • Material
    Bronze
  • Pressure Rating
    150
  • Style
    Globe Pattern-Double Seat
  • Type
    Automatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)