Motion
37016268

Made in USA
37016268

1-1/4" Pipe, Bronze, Globe Pattern-Double Seat, Automatic Float Valve;120 psi, NPTF End Connections
MI ITEM #11688749
MFR #37016268
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37016268

1-1/4" Pipe, Bronze, Globe Pattern-Double Seat, Automatic Float Valve;120 psi, NPTF End Connections
MI ITEM #11688749
MFR #37016268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37016268 37016268 1-1/4"IPS DOUBLE SEAT

Specifications

  • Material
    Bronze
  • Type
    Automatic
  • Style
    Globe Pattern-Double Seat
  • Pressure Rating
    120
  • End Connections
    NPTF
  • Pipe Size
    1-1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text