Motion
37029808

Made in USA
37029808

4-1/2" Dial, 1/4 Thread, 0-60 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 0.25% of Scale
MI ITEM #11688756
MFR #37029808
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37029808

4-1/2" Dial, 1/4 Thread, 0-60 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 0.25% of Scale
MI ITEM #11688756
MFR #37029808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37029808 37029808 1/4" BOTT. 0-60 PSIG 4
  • Digital dials are an easy-to-read LCD display with advanced data collection.

Specifications

  • Case Material
    Stainless Steel
  • Connection
    Lower
  • Type
    Digital Test Gauges
  • Accuracy
    0.25
  • Dial Diameter
    4-1/2
  • Maximum PSI
    60
  • Minimum PSI
    0
  • Material Grade
    316
  • Thread Size
    1/4
  • Dial Type
    Digital
  • Scale Measurement Ranges
    0-60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought