Overview
Mfr description
37029840 37029840 1/4" BOTT. 0-1000 PSIG
- Digital dials are an easy-to-read LCD display with advanced data collection.
Specifications
- Case MaterialStainless Steel
- ConnectionLower
- TypeDigital Test Gauges
- Accuracy0.25
- Dial Diameter4-1/2
- Maximum PSI1,000
- Minimum PSI0
- Material Grade316
- Thread Size1/4
- Dial TypeDigital
- Scale Measurement Ranges0-1000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data