Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37029865 37029865 1/4" BOTT. 0-5000 PSIG

4-1/2" Dial, 1/4 Thread, 0-5,000 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 0.25% of Scale
MI ITEM #11688762
MFR #37029865 37029865 1/4" BOTT. 0-5000 PSIG

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
37029865 37029865 1/4" BOTT. 0-5000 PSIG
  • Digital dials are an easy-to-read LCD display with advanced data collection.

Specifications

  • Case Material
    Stainless Steel
  • Connection
    Lower
  • Type
    Digital Test Gauges
  • Accuracy
    0.25
  • Dial Diameter
    4-1/2
  • Maximum PSI
    5,000
  • Minimum PSI
    0
  • Material Grade
    316
  • Thread Size
    1/4
  • Dial Type
    Digital
  • Scale Measurement Ranges
    0-5000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text