Motion
37030103

Made in USA
37030103

3/8" Thick x 6' Long, Polyethylene Flexible Pipe Insulation -160˚ to 200˚ F
Mi Item #11688764
MFR #37030103
Price$6.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37030103

3/8" Thick x 6' Long, Polyethylene Flexible Pipe Insulation -160˚ to 200˚ F
Mi Item #11688764
MFR #37030103

Mfr description
37030103 37030103 3/8"ID 3/8"THK POLY SE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.10/each

Specifications

Dimensions

  • For Copper Pipe Size
    1/4 in
  • Length
    6 ft
  • Thickness
    3/8 in

Details

  • Color
    Black
  • Style
    Flexible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)