Motion
37030129

Made in USA
37030129

3/8" Thick x 3/8" Pipe x 6' Long, Polyethylene Flexible Pipe Insulation -160˚ to 200˚ F
MI ITEM #11688766
MFR #37030129
List Price$6.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37030129

3/8" Thick x 3/8" Pipe x 6' Long, Polyethylene Flexible Pipe Insulation -160˚ to 200˚ F
MI ITEM #11688766
MFR #37030129

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.58/each for your price

Overview

Mfr description
37030129 37030129 5/8"ID 3/8"THK POLY SE

Specifications

  • Thickness
    3/8 in
  • Style
    Flexible
  • For Iron Pipe Size
    3/8 in
  • For Copper Pipe Size
    1/2 in
  • Color
    Black
  • Length
    6 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought