Motion
37030160

Made in USA
37030160

3/8" Thick x 1" Pipe x 6' Long, Polyethylene Flexible Pipe Insulation -160˚ to 200˚ F
MI ITEM #11688770
MFR #37030160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37030160

3/8" Thick x 1" Pipe x 6' Long, Polyethylene Flexible Pipe Insulation -160˚ to 200˚ F
MI ITEM #11688770
MFR #37030160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37030160 37030160 1-3/8"ID 3/8"THK POLY

Specifications

  • Thickness
    3/8 in
  • Style
    Flexible
  • For Iron Pipe Size
    1 in
  • For Copper Pipe Size
    1-1/4 in
  • Color
    Black
  • Length
    6 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought