Motion
37030202

Made in USA
37030202

1/2" Thick x 6' Long, Polyethylene Flexible Pipe Insulation -160˚ to 200˚ F
MI ITEM #11688773
MFR #37030202
List Price$8.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37030202

1/2" Thick x 6' Long, Polyethylene Flexible Pipe Insulation -160˚ to 200˚ F
MI ITEM #11688773
MFR #37030202

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.98/each for your price

Overview

Mfr description
37030202 37030202 3/8"ID 1/2"THK POLY SE

Specifications

  • Thickness
    1/2 in
  • Style
    Flexible
  • For Copper Pipe Size
    1/4 in
  • Color
    Black
  • Length
    6 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text