Motion
37030244

Made in USA
37030244

1/2" Thick x 1/2" Pipe x 6' Long, Polyethylene Flexible Pipe Insulation -160˚ to 200˚ F
MI ITEM #11688777
MFR #37030244
Price$10.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37030244

1/2" Thick x 1/2" Pipe x 6' Long, Polyethylene Flexible Pipe Insulation -160˚ to 200˚ F
MI ITEM #11688777
MFR #37030244

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.60/each

Specifications

Dimensions

  • For Copper Pipe Size
    3/4 in
  • For Iron Pipe Size
    1/2 in
  • Length
    6 ft
  • Thickness
    1/2 in

Details

  • Color
    Black
  • Style
    Flexible

Overview

Mfr description
37030244 37030244 7/8"ID 1/2"THK POLY SE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought