1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
37030269
1/2" Thick x 1" Pipe x 6' Long, Polyethylene Flexible Pipe Insulation -160˚ to 200˚ F
Mi Item #
11688779
MFR #
37030269
Price
$15.45
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 37030269
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
37030269
1/2" Thick x 1" Pipe x 6' Long, Polyethylene Flexible Pipe Insulation -160˚ to 200˚ F
Mi Item #
11688779
MFR #
37030269
Mfr description
37030269 37030269 1-3/8"ID 1/2"THK POLY
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$15
.45
/each
Add to Cart
Specifications
Dimensions
For Copper Pipe Size
1-1/4 in
For Iron Pipe Size
1 in
Length
6 ft
Thickness
1/2 in
Details
Color
Black
Style
Flexible
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items