Motion
37030277

Made in USA
37030277

1/2" Thick x 1-1/4" Pipe x 6' Long, Polyethylene Flexible Pipe Insulation -160˚ to 200˚ F
MI ITEM #11688780
MFR #37030277
List Price$15.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37030277

1/2" Thick x 1-1/4" Pipe x 6' Long, Polyethylene Flexible Pipe Insulation -160˚ to 200˚ F
MI ITEM #11688780
MFR #37030277

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.55/each for your price

Overview

Mfr description
37030277 37030277 1-5/8"ID 1/2"THK POLY

Specifications

  • Thickness
    1/2 in
  • Style
    Flexible
  • For Iron Pipe Size
    1-1/4 in
  • For Copper Pipe Size
    1-1/2 in
  • Color
    Black
  • Length
    6 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought