Motion
37030335

Made in USA
37030335

3/4" Thick x 6' Long, Polyethylene Flexible Pipe Insulation -160˚ to 200˚ F
MI ITEM #11688784
MFR #37030335
Price$20.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37030335

3/4" Thick x 6' Long, Polyethylene Flexible Pipe Insulation -160˚ to 200˚ F
MI ITEM #11688784
MFR #37030335

Mfr description
37030335 37030335 3/4"ID 3/4"THK POLY SE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.70/each

Specifications

Dimensions

  • For Copper Pipe Size
    5/8 in
  • Length
    6 ft
  • Thickness
    3/4 in

Details

  • Color
    Black
  • Style
    Flexible

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)