Motion
37030418

Made in USA
37030418

3/8" Thick x 1/4" Pipe x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
Mi Item #11688791
MFR #37030418
Price$18.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37030418

3/8" Thick x 1/4" Pipe x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
Mi Item #11688791
MFR #37030418

Mfr description
37030418 37030418 1/2"ID X 3/8"T ELASTOM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.28/each

Specifications

Dimensions

  • For Copper Pipe Size
    3/8 in
  • For Iron Pipe Size
    1/4 in
  • Length
    6 ft
  • Thickness
    3/8 in

Details

  • Color
    Black
  • Style
    Flexible

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)