Motion
37030442

Made in USA
37030442

3/8" Thick x 1/2" Pipe x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
MI ITEM #11688794
MFR #37030442
List Price$19.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37030442

3/8" Thick x 1/2" Pipe x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
MI ITEM #11688794
MFR #37030442

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.30/each for your price

Overview

Mfr description
37030442 37030442 7/8"ID X 3/8"T ELASTOM

Specifications

  • Thickness
    3/8 in
  • Style
    Flexible
  • For Iron Pipe Size
    1/2 in
  • For Copper Pipe Size
    3/4 in
  • Color
    Black
  • Length
    6 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought