Motion
37030475

Made in USA
37030475

3/8" Thick x 1-1/4" Pipe x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
Mi Item #11688797
MFR #37030475
Price$27.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37030475

3/8" Thick x 1-1/4" Pipe x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
Mi Item #11688797
MFR #37030475

Mfr description
37030475 37030475 1-5/8"ID X 3/8"T ELAST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.75/each

Specifications

Dimensions

  • For Copper Pipe Size
    1-1/2 in
  • For Iron Pipe Size
    1-1/4 in
  • Length
    6 ft
  • Thickness
    3/8 in

Details

  • Color
    Black
  • Style
    Flexible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)