Motion
37030491

Made in USA
37030491

1/2" Thick x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
MI ITEM #11688799
MFR #37030491
Price$22.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37030491

1/2" Thick x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
MI ITEM #11688799
MFR #37030491

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.58/each

Specifications

Dimensions

  • For Copper Pipe Size
    1/4 in
  • Length
    6 ft
  • Thickness
    1/2 in

Details

  • Color
    Black
  • Style
    Flexible

Overview

Mfr description
37030491 37030491 3/8"ID X 1/2"T ELASTOM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought