Motion
37030517

Made in USA
37030517

1/2" Thick x 3/8" Pipe x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
Mi Item #11688801
MFR #37030517
Price$23.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37030517

1/2" Thick x 3/8" Pipe x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
Mi Item #11688801
MFR #37030517

Mfr description
37030517 37030517 5/8"ID X 1/2"T ELASTOM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.90/each

Specifications

Dimensions

  • For Copper Pipe Size
    1/2 in
  • For Iron Pipe Size
    3/8 in
  • Length
    6 ft
  • Thickness
    1/2 in

Details

  • Color
    Black
  • Style
    Flexible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)