1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
37030558
1/2" Thick x 1" Pipe x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
MI ITEM #
11688805
MFR #
37030558
Price
$38.13
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Pipe Products
Plastic Pipe Insulation
Made in USA 37030558
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
37030558
1/2" Thick x 1" Pipe x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
MI ITEM #
11688805
MFR #
37030558
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$38.13
/each
Qty
Add to Cart
Specifications
Dimensions
For Copper Pipe Size
1-1/4 in
For Iron Pipe Size
1 in
Length
6 ft
Thickness
1/2 in
Details
Color
Black
Style
Flexible
Overview
Mfr description
37030558 37030558 1-3/8"ID X 1/2"T ELAST
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought