Motion
37030608

Made in USA
37030608

1/2" Thick x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
MI ITEM #11688810
MFR #37030608
List Price$62.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37030608

1/2" Thick x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
MI ITEM #11688810
MFR #37030608

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$62.53/each for your price

Overview

Mfr description
37030608 37030608 2-5/8"ID X 1/2" T ELAS

Specifications

  • Thickness
    1/2 in
  • Style
    Flexible
  • For Copper Pipe Size
    2-1/2 in
  • Color
    Black
  • Length
    6 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought