Motion
37030640

Made in USA
37030640

3/4" Thick x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
MI ITEM #11688814
MFR #37030640
Price$38.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37030640

3/4" Thick x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
MI ITEM #11688814
MFR #37030640

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.68/each

Specifications

Dimensions

  • For Copper Pipe Size
    1/4 in
  • Length
    6 ft
  • Thickness
    3/4 in

Details

  • Color
    Black
  • Style
    Flexible

Overview

Mfr description
37030640 37030640 3/8"ID X 3/4" T ELASTO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought