Motion
37030673

Made in USA
37030673

3/4" Thick x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
MI ITEM #11688817
MFR #37030673
Price$39.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37030673

3/4" Thick x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
MI ITEM #11688817
MFR #37030673

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.43/each

Specifications

Dimensions

  • For Copper Pipe Size
    5/8 in
  • Length
    6 ft
  • Thickness
    3/4 in

Details

  • Color
    Black
  • Style
    Flexible

Overview

Mfr description
37030673 37030673 3/4"ID X 3/4" T ELASTO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought