Motion
37030723

Made in USA
37030723

3/4" Thick x 1-1/2" Pipe x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
MI ITEM #11688822
MFR #37030723
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37030723

3/4" Thick x 1-1/2" Pipe x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
MI ITEM #11688822
MFR #37030723

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37030723 37030723 2"ID X 3/4" T ELASTOME

Specifications

  • Thickness
    3/4 in
  • Style
    Flexible
  • For Iron Pipe Size
    1-1/2 in
  • Color
    Black
  • Length
    6 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought