Motion
37030764

Made in USA
37030764

3/4" Thick x 2-1/2" Pipe x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
MI ITEM #11688826
MFR #37030764
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37030764

3/4" Thick x 2-1/2" Pipe x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
MI ITEM #11688826
MFR #37030764

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37030764 37030764 2-7/8"ID X 3/4" T ELAS

Specifications

  • Thickness
    3/4 in
  • Style
    Flexible
  • For Iron Pipe Size
    2-1/2 in
  • Color
    Black
  • Length
    6 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought