1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
37030772
3/4" Thick x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
MI ITEM #
11688827
MFR #
37030772
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 37030772
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
37030772
3/4" Thick x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
MI ITEM #
11688827
MFR #
37030772
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
For Copper Pipe Size
3 in
Length
6 ft
Thickness
3/4 in
Details
Color
Black
Style
Flexible
Overview
Mfr description
37030772 37030772 3-1/8"ID X 3/4" T ELAS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought