1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
37030780
3/4" Thick x 3" Pipe x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
MI ITEM #
11688828
MFR #
37030780
List Price
$108.68
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Pipe Products
Plastic Pipe Insulation
Made in USA 37030780
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
37030780
3/4" Thick x 3" Pipe x 6' Long, Elastomeric Flexible Pipe Insulation -40˚ to 220˚ F
MI ITEM #
11688828
MFR #
37030780
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$108.68
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
37030780 37030780 3-1/2"ID X 3/4"T ELAST
Specifications
Thickness
3/4 in
Style
Flexible
For Iron Pipe Size
3 in
For Copper Pipe Size
3-1/2 in
Color
Black
Length
6 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought