Motion
37030897

Made in USA
37030897

1/2" Thick x 1-1/4" Pipe x 3' Long, Fiberglass Rigid Pipe Insulation 850˚ F
Mi Item #11688835
MFR #37030897
Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37030897

1/2" Thick x 1-1/4" Pipe x 3' Long, Fiberglass Rigid Pipe Insulation 850˚ F
Mi Item #11688835
MFR #37030897

Mfr description
37030897 37030897 1-5/8"ID X 1/2"THK FIB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.83/each

Specifications

Dimensions

  • For Copper Pipe Size
    1-1/2 in
  • For Iron Pipe Size
    1-1/4 in
  • Length
    3 ft
  • Thickness
    1/2 in

Details

  • Color
    White
  • Style
    Rigid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)