Motion
37030905

Made in USA
37030905

1/2" Thick x 1-1/2" Pipe x 3' Long, Fiberglass Rigid Pipe Insulation 850˚ F
MI ITEM #11688836
MFR #37030905
List Price$13.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37030905

1/2" Thick x 1-1/2" Pipe x 3' Long, Fiberglass Rigid Pipe Insulation 850˚ F
MI ITEM #11688836
MFR #37030905

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.48/each for your price

Overview

Mfr description
37030905 37030905 1-1/2"ID X 1/2" THICK

Specifications

  • Thickness
    1/2 in
  • Style
    Rigid
  • For Iron Pipe Size
    1-1/2 in
  • Color
    White
  • Length
    3 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought