Motion
37030947

Made in USA
37030947

1/2" Thick x 2-1/2" Pipe x 3' Long, Fiberglass Rigid Pipe Insulation 850˚ F
Mi Item #11688840
MFR #37030947
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37030947

1/2" Thick x 2-1/2" Pipe x 3' Long, Fiberglass Rigid Pipe Insulation 850˚ F
Mi Item #11688840
MFR #37030947

Mfr description
37030947 37030947 2-7/8"ID X 1/2"THK FIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Iron Pipe Size
    2-1/2 in
  • Length
    3 ft
  • Thickness
    1/2 in

Details

  • Color
    White
  • Style
    Rigid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)