1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
37031028
1" Thick x 3/4" Pipe x 3' Long, Fiberglass Rigid Pipe Insulation 850˚ F
Mi Item #
11688843
MFR #
37031028
Price
$13.00
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 37031028
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
37031028
1" Thick x 3/4" Pipe x 3' Long, Fiberglass Rigid Pipe Insulation 850˚ F
Mi Item #
11688843
MFR #
37031028
Mfr description
37031028 37031028 1-1/8"IDX1" FIBER GLAS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$13
.00
/each
Add to Cart
Specifications
Dimensions
For Copper Pipe Size
1 in
For Iron Pipe Size
3/4 in
Length
3 ft
Thickness
1 in
Details
Color
White
Style
Rigid
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items