1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
37031168
1" Thick x 10" Pipe x 3' Long, Fiberglass Rigid Pipe Insulation 850˚ F
MI ITEM #
11688857
MFR #
37031168
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Pipe Products
Plastic Pipe Insulation
Made in USA 37031168
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
37031168
1" Thick x 10" Pipe x 3' Long, Fiberglass Rigid Pipe Insulation 850˚ F
MI ITEM #
11688857
MFR #
37031168
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
37031168 37031168 10-3/4"IDX1" FIBER GLA
Specifications
Thickness
1 in
Style
Rigid
For Iron Pipe Size
10 in
Color
White
Length
3 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought