1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
37031499
2" Thick x 5" Pipe x 3' Long, Fiberglass Rigid Pipe Insulation 850˚ F
Mi Item #
11688889
MFR #
37031499
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 37031499
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
37031499
2" Thick x 5" Pipe x 3' Long, Fiberglass Rigid Pipe Insulation 850˚ F
Mi Item #
11688889
MFR #
37031499
Mfr description
37031499 37031499 5X2" FBR GLASS PIPE IN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Iron Pipe Size
5 in
Length
3 ft
Thickness
2 in
Details
Color
White
Style
Rigid
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items