Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37031820

PVC 45° Elbow Pipe Insulation Fitting
MI ITEM #11688921
MFR #37031820

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
37031820 37031820 6 45EL 5PACK PVC PIPE

Specifications

  • For Iron Pipe Size
    1-1/4 in
  • For Copper Pipe Size
    1-5/8 in
  • Type
    45° Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought