Motion
37032158

Made in USA
37032158

PVC Tee Pipe Insulation Fitting
Mi Item #11688954
MFR #37032158
Price$267.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37032158

PVC Tee Pipe Insulation Fitting
Mi Item #11688954
MFR #37032158

Mfr description
37032158 37032158 18 TV TEE 3PACK PVC PI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$267.13/each

Specifications

Dimensions

  • For Iron Pipe Size
    4, 5, 6 in

Details

  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)