Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37032273

PVC End Cap Pipe Insulation Fitting
MI ITEM #11688965
MFR #37032273

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
37032273 37032273 5 END CAP 5PACK PVC PI

Specifications

  • For Iron Pipe Size
    1 in
  • For Copper Pipe Size
    1-3/8 in
  • Type
    End Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text