Motion
37032331

Made in USA
37032331

PVC End Cap Pipe Insulation Fitting
Mi Item #11688971
MFR #37032331
Price$211.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37032331

PVC End Cap Pipe Insulation Fitting
Mi Item #11688971
MFR #37032331

Mfr description
37032331 37032331 11 END CAP 5PACK PVC P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$211.40/each

Specifications

Dimensions

  • For Copper Pipe Size
    5/8, 1-3/8, 2-5/8 in
  • For Iron Pipe Size
    1, 2, 3 in

Details

  • Type
    End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)