Motion
37032398

Made in USA
37032398

PVC End Cap Pipe Insulation Fitting
MI ITEM #11688977
MFR #37032398
List Price$74.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37032398

PVC End Cap Pipe Insulation Fitting
MI ITEM #11688977
MFR #37032398

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$74.80/each for your price

Overview

Mfr description
37032398 37032398 19 END CAP 3PACK PVC P

Specifications

  • For Iron Pipe Size
    5, 6, 8 in
  • Type
    End Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text