Motion
37032422

Made in USA
37032422

PVC End Cap Pipe Insulation Fitting
Mi Item #11688980
MFR #37032422
Price$26.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37032422

PVC End Cap Pipe Insulation Fitting
Mi Item #11688980
MFR #37032422

Mfr description
37032422 37032422 22 END CAP 1PACK PVC P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.90/each

Specifications

Dimensions

  • For Iron Pipe Size
    8, 10 in

Details

  • Type
    End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)