Motion
37039393

Made in USA
37039393

0.5 Hp, 1,750 RPM, 275 Gallon Mixing Capacity, IBC, TEFC Motor, Electric Mixer; 115/230 Volts (Single Phase) and 208/230/460 Volts (Three Phase), 5 Inch Prop Diameter, 32 Inch Shaft Length, 316 Stainless Steel
Mi Item #11689027
MFR #37039393
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37039393

0.5 Hp, 1,750 RPM, 275 Gallon Mixing Capacity, IBC, TEFC Motor, Electric Mixer; 115/230 Volts (Single Phase) and 208/230/460 Volts (Three Phase), 5 Inch Prop Diameter, 32 Inch Shaft Length, 316 Stainless Steel
Mi Item #11689027
MFR #37039393

Mfr description
37039393 37039393 275GAL, 32" L , 5" DIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Prop Diameter
    5 in
  • Shaft Length
    32 in

Details

  • Container Compatibility
    IBC
  • Horsepower
    0.5000
  • Mixing Capacity
    275.00 gal
  • Motor Type
    TEFC
  • PSC Code
    5130
  • Shaft Material
    316 Stainless Steel
  • Speed
    1750 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)